Check Availability
  • TECHNIKS 

    Retention Knob, 0.75 in., CAT40, 5/8-11 in.

  • Item # 40NE49
  • Mfr. Model # 21006-15
Retention Knob, 0.75 in., CAT40, 5/8-11 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40NE49
Mfr. Model # 21006-15
UNSPSC #31162801
Shipping Weight 0.2 lbs
Country of Origin Taiwan *
Item Retention Knob
Knob Dia. 0.750"
Flange to Angle Length 0.787"
Flange to Knob Length 1.024"
Angle 15 Degrees
Thread Size 5/8"-11
Taper Size CAT40
Coolant Through No
Neck Dia. 0.550"
Overall Length 1.88"
Flange Thickness 0.640"
* This product's country of origin is subject to change

Compliance and Restrictions