Check Availability
  • TECHNIKS 

    Retention Knob, 18.8mm, BT40, M16, 45 deg.

  • Item # 40NE41
  • Mfr. Model # 17834
Retention Knob, 18.8mm, BT40, M16, 45 deg.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40NE41
Mfr. Model # 17834
UNSPSC #31162801
Shipping Weight 0.1 lbs
Country of Origin Taiwan *
Item Retention Knob
Knob Dia. 0.905"
Flange to Angle Length 0.433"
Flange to Knob Length 0.629"
Angle 45 Degrees
Thread Size M16
Taper Size BT40
Coolant Through No
Neck Dia. 12.5mm
Overall Length 38mm
Flange Thickness 12.4mm
Shoulder Dia. 23mm
* This product's country of origin is subject to change

Compliance and Restrictions