Check Availability
  • TECHNIKS 

    Retention Knob, 11mm, BT30, M12, 45 deg.

  • Item # 40NE39
  • Mfr. Model # 17801
Retention Knob, 11mm, BT30, M12, 45 deg.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40NE39
Mfr. Model # 17801
UNSPSC #31162801
Shipping Weight 0.09 lbs
Country of Origin Taiwan *
Item Retention Knob
Knob Dia. 0.590"
Flange to Angle Length 0.708"
Flange to Knob Length 0.905"
Angle 45 Degrees
Thread Size M12
Taper Size BT30
Coolant Through No
Neck Dia. 7mm
Overall Length 43mm
Flange Thickness 12.5mm
Shoulder Dia. 16.5mm
* This product's country of origin is subject to change

Compliance and Restrictions