Check Availability
  • TECHNIKS 

    Plugged Coolant Collet, ER32, 07.5mm

  • Item # 40MV65
  • Mfr. Model # 08332-07.5
Plugged Coolant Collet, ER32, 07.5mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40MV65
Mfr. Model # 08332-07.5
UNSPSC #27112808
Shipping Weight 0.35 lbs
Country of Origin Taiwan *
Item Plugged Coolant Collet
Collet Series ER32
Range 7.5mm to 7.1mm
Size 7.5mm
Coolant Through Yes
For Use With ER Collet Chuck Series, RD Collet Chuck Series, DR Collet Chuck Series, ESX Collet Chuck Series, BR Collet Chuck Series
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In