Check Availability
  • TECHNIKS 

    Plugged Coolant Collet, ER25, 13.0mm

  • Item # 40MV50
  • Mfr. Model # 08325-13.0
Plugged Coolant Collet, ER25, 13.0mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40MV50
Mfr. Model # 08325-13.0
UNSPSC #27112808
Shipping Weight 0.15 lbs
Country of Origin Taiwan *
Item Plugged Coolant Collet
Collet Series ER25
Range 13.0mm to 12.6mm
Size 13.0mm
Coolant Through Yes
For Use With ER Collet Chuck Series, RD Collet Chuck Series, DR Collet Chuck Series, ESX Collet Chuck Series, BR Collet Chuck Series
* This product's country of origin is subject to change

Compliance and Restrictions