Check Availability
  • TECHNIKS 

    Perske Style Collet, SYOZ25, 7/16 in.

  • Item # 40NC79
  • Mfr. Model # 83868-7/16
Perske Style Collet, SYOZ25, 7/16 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40NC79
Mfr. Model # 83868-7/16
UNSPSC #27112808
Shipping Weight 0.45 lbs
Country of Origin Taiwan *
Item Perske Style Collet
Collet Series SYOZ25
Range 0.438" to 0.422"
Size 7/16"
Coolant Through Yes
For Use With SYOZ Collet Chuck Series
* This product's country of origin is subject to change

Compliance and Restrictions