Check Availability
  • TECHNIKS 

    Perske Style Collet,SYOZ25,5/8 in.

  • Item # 40NC78
  • Mfr. Model # 83868-5/8
Perske Style Collet,SYOZ25,5/8 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40NC78
Mfr. Model # 83868-5/8
UNSPSC #27112808
Shipping Weight 0.4 lbs
Country of Origin Taiwan *
Item Perske Style Collet
Collet Series SYOZ25
Range 0.625" to 0.609"
Size 5/8"
Coolant Through Yes
For Use With SYOZ Collet Chuck Series
* This product's country of origin is subject to change

Compliance and Restrictions