Check Availability
  • TECHNIKS 

    Perske Style Collet,EOC16,1/2 in.

  • Item # 40NC54
  • Mfr. Model # 83531-1/2
Perske Style Collet,EOC16,1/2 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40NC54
Mfr. Model # 83531-1/2
UNSPSC #27112808
Shipping Weight 0.15 lbs
Country of Origin Taiwan *
Item Perske Style Collet
Collet Series EOC16
Range 0.500" to 0.484"
Size 1/2"
Coolant Through Yes
For Use With EOC Collet Chuck Series
* This product's country of origin is subject to change

Compliance and Restrictions