Check Availability
  • TECHNIKS 

    Perske Style Collet, SYOZ20/EOC12, 5/16 in

  • Item # 40NC52
  • Mfr. Model # 83512-5/16
Perske Style Collet, SYOZ20/EOC12, 5/16 in
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40NC52
Mfr. Model # 83512-5/16
UNSPSC #27112808
Shipping Weight 0.1 lbs
Country of Origin Taiwan *
Item Perske Style Collet
Collet Series SYOZ20/EOC12
Range 0.313" to 0.297"
Size 5/16"
Coolant Through Yes
For Use With SYOZ Collet Chuck Series, EOC Collet Chuck Series
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In