Check Availability
  • TECHNIKS 

    End Mill Holder,4 in.,CAT50

  • Item # 40NC15
  • Mfr. Model # 44.653.64.400
End Mill Holder,4 in.,CAT50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40NC15
Mfr. Model # 44.653.64.400
UNSPSC #23153308
Shipping Weight 9.59 lbs
Country of Origin Taiwan *
Item End Mill Holder
Dimension Type V-Flange
Taper Size CAT50
Projection 4"
Coolant Through Yes
Pre-Balanced Yes
* This product's country of origin is subject to change

Compliance and Restrictions