Check Availability
  • TECHNIKS 

    End Mill Holder, 3.75 in., CAT40

  • Item # 40NA98
  • Mfr. Model # 43.653.61.375
End Mill Holder, 3.75 in., CAT40
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40NA98
Mfr. Model # 43.653.61.375
UNSPSC #23153308
Shipping Weight 3.25 lbs
Country of Origin Taiwan *
Item End Mill Holder
Dimension Type V-Flange
Taper Size CAT40
Projection 3.75"
Coolant Through Yes
Pre-Balanced Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In