Check Availability
  • TECHNIKS 

    End Mill Holder, 2.5 in., BT30

  • Item # 40NA81
  • Mfr. Model # 25.653.56.250
End Mill Holder, 2.5 in., BT30
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40NA81
Mfr. Model # 25.653.56.250
UNSPSC #23153308
Shipping Weight 1.2 lbs
Country of Origin Taiwan *
Item End Mill Holder
Dimension Type V-Flange
Taper Size BT30
Projection 2.5"
Coolant Through Yes
Pre-Balanced Yes
* This product's country of origin is subject to change

Compliance and Restrictions