Check Availability
  • TECHNIKS 

    End Mill Holder, CAT50, 1.250in Bore Dia.

  • Item # 40NA44
  • Mfr. Model # 22947-6B
End Mill Holder, CAT50, 1.250in Bore Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40NA44
Mfr. Model # 22947-6B
UNSPSC #23153308
Shipping Weight 11.7 lbs
Country of Origin Taiwan *
Item End Mill Holder
Dimension Type SAE
Taper Size CAT50
Bore Dia. 1.2500"
Projection 6.00"
Nose Dia. 2.500"
Coolant Through Yes
Lock Screw Thread Size 3/4-16
End Single
* This product's country of origin is subject to change

Compliance and Restrictions