Check Availability
  • TECHNIKS 

    End Mill Holder, CAT50, 1.0000in Bore Dia.

  • Item # 40NA38
  • Mfr. Model # 22945F
End Mill Holder, CAT50, 1.0000in Bore Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40NA38
Mfr. Model # 22945F
UNSPSC #23153308
Shipping Weight 8.5 lbs
Country of Origin Taiwan *
Item End Mill Holder
Dimension Type SAE
Taper Size CAT50
Bore Dia. 1.0000"
Projection 4.00"
Nose Dia. 2.000"
Coolant Through Yes
Lock Screw Thread Size 3/4-16
End Single
* This product's country of origin is subject to change

Compliance and Restrictions