Check Availability
  • TECHNIKS 

    End Mill Holder, CAT50, 0.875in Bore Dia.

  • Item # 40NA32
  • Mfr. Model # 22943-8B
End Mill Holder, CAT50, 0.875in Bore Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40NA32
Mfr. Model # 22943-8B
UNSPSC #23153308
Shipping Weight 11.2 lbs
Country of Origin Taiwan *
Item End Mill Holder
Dimension Type SAE
Taper Size CAT50
Bore Dia. 0.875"
Projection 8.00"
Nose Dia. 2.000"
Coolant Through Yes
Lock Screw Thread Size 5/8-18
End Single
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In