Check Availability
  • TECHNIKS 

    End Mill Holder, CAT50, 0.7500in Bore Dia.

  • Item # 40NA18
  • Mfr. Model # 22941-3
End Mill Holder, CAT50, 0.7500in Bore Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40NA18
Mfr. Model # 22941-3
UNSPSC #23153308
Shipping Weight 7.7 lbs
Country of Origin Taiwan *
Item End Mill Holder
Dimension Type SAE
Taper Size CAT50
Bore Dia. 0.7500"
Projection 3.00"
Nose Dia. 1.750"
Coolant Through Yes
Lock Screw Thread Size 5/8-18
End Single
* This product's country of origin is subject to change

Compliance and Restrictions