Check Availability
  • TECHNIKS 

    End Mill Holder, CAT50, 0.6250in Bore Dia.

  • Item # 40NA11
  • Mfr. Model # 22939-8
End Mill Holder, CAT50, 0.6250in Bore Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40NA11
Mfr. Model # 22939-8
UNSPSC #23153308
Shipping Weight 10.1 lbs
Country of Origin Taiwan *
Item End Mill Holder
Dimension Type SAE
Taper Size CAT50
Bore Dia. 0.6250"
Projection 8.00"
Nose Dia. 1.500"
Coolant Through Yes
Lock Screw Thread Size 1/2-20
End Single
* This product's country of origin is subject to change

Compliance and Restrictions