Check Availability
  • TECHNIKS 

    End Mill Holder, CAT40, 1.500in Bore Dia.

  • Item # 40MZ77
  • Mfr. Model # 22929F
End Mill Holder, CAT40, 1.500in Bore Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40MZ77
Mfr. Model # 22929F
UNSPSC #23153308
Shipping Weight 7.0 lbs
Country of Origin Taiwan *
Item End Mill Holder
Dimension Type SAE
Taper Size CAT40
Bore Dia. 1.5000"
Projection 4.50"
Nose Dia. 2.500"
Coolant Through Yes
Lock Screw Thread Size 3/4-16
End Single
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In