Check Availability
  • TECHNIKS 

    End Mill Holder, CAT40, 0.3750in Bore Dia.

  • Item # 40MZ35
  • Mfr. Model # 22915-2.5FB
End Mill Holder, CAT40, 0.3750in Bore Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40MZ35
Mfr. Model # 22915-2.5FB
UNSPSC #23153308
Shipping Weight 2.4 lbs
Country of Origin Taiwan *
Item End Mill Holder
Dimension Type SAE
Taper Size CAT40
Bore Dia. 0.3750"
Projection 2.50"
Nose Dia. 1.000"
Coolant Through Yes
Lock Screw Thread Size 3/8-24
End Single
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In