Check Availability
  • TECHNIKS 

    End Mill Holder, CAT40, 0.1250in Bore Dia.

  • Item # 40MZ09
  • Mfr. Model # 22907-5.00-RR
End Mill Holder, CAT40, 0.1250in Bore Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40MZ09
Mfr. Model # 22907-5.00-RR
UNSPSC #23153308
Shipping Weight 2.9 lbs
Country of Origin Taiwan *
Item End Mill Holder
Dimension Type SAE
Taper Size CAT40
Bore Dia. 0.1250"
Projection 5.00"
Nose Dia. 0.780"
Coolant Through Yes
Lock Screw Thread Size 6-32
End Single
* This product's country of origin is subject to change

Compliance and Restrictions