Check Availability
  • TECHNIKS 

    End Mill Holder, BT50, 1.0000in Bore Dia.

  • Item # 40MY58
  • Mfr. Model # 17150-1-4.5
End Mill Holder, BT50, 1.0000in Bore Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40MY58
Mfr. Model # 17150-1-4.5
UNSPSC #23153308
Shipping Weight 9.9 lbs
Country of Origin Taiwan *
Item End Mill Holder
Dimension Type SAE
Taper Size BT50
Bore Dia. 1.0000"
Projection 4.50"
Nose Dia. 2.000"
Coolant Through Yes
Lock Screw Thread Size 3/4-16
End Single
* This product's country of origin is subject to change

Compliance and Restrictions