Check Availability
  • TECHNIKS 

    End Mill Holder, BT50, 0.2500in Bore Dia.

  • Item # 40MY56
  • Mfr. Model # 17150-1/4
End Mill Holder, BT50, 0.2500in Bore Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40MY56
Mfr. Model # 17150-1/4
UNSPSC #23153308
Shipping Weight 8.4 lbs
Country of Origin Taiwan *
Item End Mill Holder
Dimension Type SAE
Taper Size BT50
Bore Dia. 0.2500"
Projection 3.00"
Nose Dia. 0.780"
Coolant Through Yes
Lock Screw Thread Size 1/4-28
End Single
* This product's country of origin is subject to change

Compliance and Restrictions