Check Availability
  • TECHNIKS 

    End Mill Holder, BT40, 0.3125in Bore Dia.

  • Item # 40MY49
  • Mfr. Model # 17140-5/16
End Mill Holder, BT40, 0.3125in Bore Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40MY49
Mfr. Model # 17140-5/16
UNSPSC #23153308
Shipping Weight 2.4 lbs
Country of Origin Taiwan *
Item End Mill Holder
Dimension Type SAE
Taper Size BT40
Bore Dia. 0.3125"
Projection 2.50"
Nose Dia. 0.880"
Coolant Through Yes
Lock Screw Thread Size 5/16-24
End Single
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In