Check Availability
  • TECHNIKS 

    End Mill Holder, BT40, 0.1250in Bore Dia.

  • Item # 40MY31
  • Mfr. Model # 17140-1/8-4
End Mill Holder, BT40, 0.1250in Bore Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40MY31
Mfr. Model # 17140-1/8-4
UNSPSC #23153308
Shipping Weight 2.5 lbs
Country of Origin Taiwan *
Item End Mill Holder
Dimension Type SAE
Taper Size BT40
Bore Dia. 0.1250"
Projection 4.00"
Nose Dia. 0.680"
Coolant Through Yes
Lock Screw Thread Size 6-32
End Single
* This product's country of origin is subject to change

Compliance and Restrictions