Check Availability
  • TECHNIKS 

    End Mill Holder, BT40, 0.5000in Bore Dia.

  • Item # 40MY23
  • Mfr. Model # 17140-1/2-4
End Mill Holder, BT40, 0.5000in Bore Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40MY23
Mfr. Model # 17140-1/2-4
UNSPSC #23153308
Shipping Weight 3.0 lbs
Country of Origin Taiwan *
Item End Mill Holder
Dimension Type SAE
Taper Size BT40
Bore Dia. 0.5000"
Projection 4.00"
Nose Dia. 1.250"
Coolant Through Yes
Lock Screw Thread Size 7/16-20
End Single
* This product's country of origin is subject to change

Compliance and Restrictions