Check Availability
  • TECHNIKS 

    End Mill Holder, HSK100A, 0.7500in BoreDia

  • Item # 40MH63
  • Mfr. Model # 32986
End Mill Holder, HSK100A, 0.7500in BoreDia
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40MH63
Mfr. Model # 32986
UNSPSC #23153308
Shipping Weight 6.1 lbs
Country of Origin Taiwan *
Item End Mill Holder
Dimension Type SAE
Taper Size HSK100A
Bore Dia. 0.6250"
Projection 3.75"
Nose Dia. 1.630"
Coolant Through Yes
Lock Screw Thread Size 1/2-20
End Single
* This product's country of origin is subject to change

Compliance and Restrictions