Check Availability
  • TECHNIKS 

    End Mill Holder, CAT40, 32mm Bore Dia.

  • Item # 40MH04
  • Mfr. Model # 22977
End Mill Holder, CAT40, 32mm Bore Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40MH04
Mfr. Model # 22977
UNSPSC #23153308
Shipping Weight 5.7 lbs
Country of Origin Taiwan *
Item End Mill Holder
Dimension Type Metric
Taper Size CAT40
Bore Dia. 32mm
Projection 101mm
Nose Dia. 72.0mm
Coolant Through Yes
Bore Depth 66.5mm
End Single
* This product's country of origin is subject to change

Compliance and Restrictions