Check Availability
  • TECHNIKS 

    End Mill Holder, CAT40, 8mm Bore Dia.

  • Item # 40MG98
  • Mfr. Model # 22965
End Mill Holder, CAT40, 8mm Bore Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40MG98
Mfr. Model # 22965
UNSPSC #23153308
Shipping Weight 2.5 lbs
Country of Origin Taiwan *
Item End Mill Holder
Dimension Type Metric
Taper Size CAT40
Bore Dia. 8mm
Projection 63.5mm
Nose Dia. 28.0mm
Coolant Through Yes
Bore Depth 34mm
End Single
* This product's country of origin is subject to change

Compliance and Restrictions