Check Availability
  • TECHNIKS 

    End Mill Holder, BT40, 16mm Bore Dia.

  • Item # 40MG45
  • Mfr. Model # 17135
End Mill Holder, BT40, 16mm Bore Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40MG45
Mfr. Model # 17135
UNSPSC #23153308
Shipping Weight 3.05 lbs
Country of Origin Taiwan *
Item End Mill Holder
Dimension Type Metric
Taper Size BT40
Bore Dia. 16mm
Projection 63mm
Nose Dia. 48.0mm
Coolant Through Yes
Bore Depth 52mm
End Single
* This product's country of origin is subject to change

Compliance and Restrictions