Check Availability
  • TECHNIKS 

    End Mill Holder, BT40, 12mm Bore Dia.

  • Item # 40MG44
  • Mfr. Model # 17134
End Mill Holder, BT40, 12mm Bore Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40MG44
Mfr. Model # 17134
UNSPSC #23153308
Shipping Weight 2.9 lbs
Country of Origin Taiwan *
Item End Mill Holder
Dimension Type Metric
Taper Size BT40
Bore Dia. 12mm
Projection 63mm
Nose Dia. 42.0mm
Coolant Through Yes
Bore Depth 49mm
End Single
* This product's country of origin is subject to change

Compliance and Restrictions