Check Availability
  • TECHNIKS 

    ER8 Wooden Collet Holding Tray, 1-5/8 Height (In.), 54/64 Width (In.)

  • Item # 40MF08
  • Mfr. Model # 04282
ER8 Wooden Collet Holding Tray, 1-5/8 Height (In.), 54/64 Width (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40MF08
Mfr. Model # 04282
UNSPSC #27112809
Shipping Weight 0.02 lbs
Country of Origin Taiwan *
Item Wooden Collet Holding Tray
Type ER8
Holds (9) ER8
Width (In.) 54/64
Depth (In.) 8-3/8
Height (In.) 1-5/8
Material Wood
Color Natural
Finish Stained
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms