Check Availability
  • TECHNIKS 

    ER25 Wooden Collet Holding Tray, 1 Height (In.), 3-1/8 Width (In.)

  • Item # 40MF12
  • Mfr. Model # 04290
ER25 Wooden Collet Holding Tray, 1 Height (In.), 3-1/8 Width (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40MF12
Mfr. Model # 04290
UNSPSC #27112809
Shipping Weight 0.6 lbs
Country of Origin Taiwan *
Item Wooden Collet Holding Tray
Type ER25
Holds (16) ER25
Width (In.) 3-1/8
Depth (In.) 11
Height (In.) 1
Material Wood
Color Natural
Finish Stained
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In