Check Availability
  • TECHNIKS 

    ER20 Wooden Collet Holding Tray, 1" Height (In.), 1-1/2" Width (In.)

  • Item # 40MF11
  • Mfr. Model # 04288
ER20 Wooden Collet Holding Tray, 1" Height (In.), 1-1/2" Width (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40MF11
Mfr. Model # 04288
UNSPSC #27112809
Shipping Weight 0.19 lbs
Country of Origin Taiwan *
Item Wooden Collet Holding Tray
Type ER20
Holds (12) ER20
Width (In.) 1-1/2"
Depth (In.) 11"
Height (In.) 1"
Material Wood
Color Natural
Finish Stained
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms