Check Availability
  • TECHNIKS 

    Double Angle Collet,DA200,3/16 in.

  • Item # 40MK02
  • Mfr. Model # 01620-3/16
Double Angle Collet,DA200,3/16 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40MK02
Mfr. Model # 01620-3/16
UNSPSC #27112808
Shipping Weight 0.05 lbs
Country of Origin Taiwan *
Item Double Angle Collet
Collet Series DA200
Range 0.188" to 0.172"
Size 3/16"
Coolant Through Yes
For Use With Double Angle Collet Chuck
* This product's country of origin is subject to change

Compliance and Restrictions