Check Availability
  • TECHNIKS 

    Double Angle Collet,DA180,9/32 in.

  • Item # 40MJ85
  • Mfr. Model # 01618-9/32
Double Angle Collet,DA180,9/32 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40MJ85
Mfr. Model # 01618-9/32
UNSPSC #27112808
Shipping Weight 0.25 lbs
Country of Origin Taiwan *
Item Double Angle Collet
Collet Series DA180
Range 0.281" to 0.266"
Size 9/32"
Coolant Through Yes
For Use With Double Angle Collet Chuck
* This product's country of origin is subject to change

Compliance and Restrictions