Check Availability
  • TECHNIKS 

    Double Angle Collet, DA180, 5/8 in.

  • Item # 40MJ80
  • Mfr. Model # 01618-5/8
Double Angle Collet, DA180, 5/8 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40MJ80
Mfr. Model # 01618-5/8
UNSPSC #27112808
Shipping Weight 0.15 lbs
Country of Origin Taiwan *
Item Double Angle Collet
Collet Series DA180
Range 0.625" to 0.609"
Size 5/8"
Coolant Through Yes
For Use With Double Angle Collet Chuck
* This product's country of origin is subject to change

Compliance and Restrictions