Check Availability
  • TECHNIKS 

    Double Angle Collet,DA180,3/16 in.

  • Item # 40MJ62
  • Mfr. Model # 01618-3/16
Double Angle Collet,DA180,3/16 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40MJ62
Mfr. Model # 01618-3/16
UNSPSC #27112808
Shipping Weight 0.25 lbs
Country of Origin Taiwan *
Item Double Angle Collet
Collet Series DA180
Range 0.188" to 0.172"
Size 3/16"
Coolant Through Yes
For Use With Double Angle Collet Chuck
* This product's country of origin is subject to change

Compliance and Restrictions