Check Availability
  • TECHNIKS 

    Double Angle Collet,DA180,29/64 in.

  • Item # 40MJ61
  • Mfr. Model # 01618-29/64
Double Angle Collet,DA180,29/64 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40MJ61
Mfr. Model # 01618-29/64
UNSPSC #27112808
Shipping Weight 0.2 lbs
Country of Origin Taiwan *
Item Double Angle Collet
Collet Series DA180
Range 0.453" to 0.438"
Size 29/64"
Coolant Through Yes
For Use With Double Angle Collet Chuck
* This product's country of origin is subject to change

Compliance and Restrictions