Check Availability
  • TECHNIKS 

    Double Angle Collet,DA100,31/64 in.

  • Item # 40MJ24
  • Mfr. Model # 01610-31/64
Double Angle Collet,DA100,31/64 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40MJ24
Mfr. Model # 01610-31/64
UNSPSC #27112808
Shipping Weight 0.1 lbs
Country of Origin Taiwan *
Item Double Angle Collet
Collet Series DA100
Range 0.484" to 0.469"
Size 31/64"
Coolant Through Yes
For Use With Double Angle Collet Chuck
* This product's country of origin is subject to change

Compliance and Restrictions