Check Availability
  • TECHNIKS 

    Double Angle Collet, DA100, 1/16 in.

  • Item # 40MH99
  • Mfr. Model # 01610-1/16
Double Angle Collet, DA100, 1/16 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40MH99
Mfr. Model # 01610-1/16
UNSPSC #27112808
Shipping Weight 0.1 lbs
Country of Origin Taiwan *
Item Double Angle Collet
Collet Series DA100
Range 0.063" to 0.047"
Size 1/16"
Coolant Through Yes
For Use With Double Angle Collet Chuck
* This product's country of origin is subject to change

Compliance and Restrictions