Check Availability
  • TECHNIKS 

    Dead Nut Accurate Collet, DNA16, 1/8 in.

  • Item # 40MU59
  • Mfr. Model # 05954-1/8
Dead Nut Accurate Collet, DNA16, 1/8 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40MU59
Mfr. Model # 05954-1/8
UNSPSC #27112808
Shipping Weight 0.05 lbs
Country of Origin Taiwan *
Item Dead Nut Accurate Collet
Collet Series DNA16
Range 0.125" to 0.109"
Size 1/8"
Coolant Through Yes
For Use With ER Collet Chuck Series, RD Collet Chuck Series, DR Collet Chuck Series, ESX Collet Chuck Series, BR Collet Chuck Series
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In