Check Availability
  • TECHNIKS 

    Dead Nut Accurate Collet, 03mm

  • Item # 40MU32
  • Mfr. Model # 05952-03
Dead Nut Accurate Collet, 03mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40MU32
Mfr. Model # 05952-03
UNSPSC #27112808
Shipping Weight 0.05 lbs
Country of Origin Taiwan *
Item Dead Nut Accurate Collet
Collet Series DNA11/ETS12
Range 3.0mm to 2.6mm
Size 3.0mm
Coolant Through Yes
For Use With ER Collet Chuck Series, ETS Collet Chuck Series, RD Collet Chuck Series, DR Collet Chuck Series, ESX Collet Chuck Series, BR Collet Chuck Series
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In