Check Availability
  • TECHNIKS 

    DA200 Wooden Collet Holding Tray, 1" Height (In.), 3" Width (In.)

  • Item # 40MF27
  • Mfr. Model # 04460
DA200 Wooden Collet Holding Tray, 1" Height (In.), 3" Width (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40MF27
Mfr. Model # 04460
UNSPSC #27112809
Shipping Weight 0.2 lbs
Country of Origin Taiwan *
Item Wooden Collet Holding Tray
Type DA200
Holds (21) DA200
Width (In.) 3"
Depth (In.) 4-7/8"
Height (In.) 1"
Material Wood
Color Natural
Finish Stained
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms