Check Availability
  • TECHNIKS 

    DA180 Wooden Collet Holding Tray, 1-3/8 Height (In.), 2-1/4 Width (In.)

  • Item # 40MF21
  • Mfr. Model # 04453
DA180 Wooden Collet Holding Tray, 1-3/8 Height (In.), 2-1/4 Width (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40MF21
Mfr. Model # 04453
UNSPSC #27112809
Shipping Weight 0.4 lbs
Country of Origin Taiwan *
Item Wooden Collet Holding Tray
Type DA180
Holds (9) DA180
Width (In.) 2-1/4
Depth (In.) 10-3/8
Height (In.) 1-3/8
Material Wood
Color Natural
Finish Stained
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms