Check Availability
  • TECHNIKS 

    Coolant Ring, ER40, 13/32 in.

  • Item # 40MX57
  • Mfr. Model # 08540-10.5
Coolant Ring, ER40, 13/32 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40MX57
Mfr. Model # 08540-10.5
UNSPSC #27112808
Shipping Weight 0.05 lbs
Country of Origin Taiwan *
Item Coolant Ring
Collet Series ER40
Type Black Gold
Size (In.) 13/32"
For Use With ER40 Coolant Nut
Size ER40
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In