Check Availability
  • TECHNIKS 

    Coolant Ring,ER32,49/64 in.

  • Item # 40MX41
  • Mfr. Model # 08532-19.5
Coolant Ring,ER32,49/64 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40MX41
Mfr. Model # 08532-19.5
UNSPSC #27112808
Shipping Weight 0.01 lbs
Country of Origin Taiwan *
Item Coolant Ring
Collet Series ER32
Type Black Gold
Size (In.) 49/64"
For Use With ER32 Coolant Nut
Size ER32
* This product's country of origin is subject to change

Compliance and Restrictions