Check Availability
  • TECHNIKS 

    Coolant Ring,ER25,25/64 in.

  • Item # 40MW94
  • Mfr. Model # 08525-10.0
Coolant Ring,ER25,25/64 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40MW94
Mfr. Model # 08525-10.0
UNSPSC #27112808
Shipping Weight 0.02 lbs
Country of Origin Taiwan *
Item Coolant Ring
Collet Series ER25
Type Black Gold
Size (In.) 25/64"
For Use With ER25 Coolant Nut
Size ER25
* This product's country of origin is subject to change

Compliance and Restrictions