Check Availability
  • TECHNIKS 

    Coolant Ring, ER25, 21/64 in.

  • Item # 40MW91
  • Mfr. Model # 08525-08.5
Coolant Ring, ER25, 21/64 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40MW91
Mfr. Model # 08525-08.5
UNSPSC #27112808
Shipping Weight 0.02 lbs
Country of Origin Taiwan *
Item Coolant Ring
Collet Series ER25
Type Black Gold
Size (In.) 21/64"
For Use With ER25 Coolant Nut
Size ER25
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In