Check Availability
  • TECHNIKS 

    Coolant Ring,ER20,11/32 in.

  • Item # 40MW71
  • Mfr. Model # 08520-09.0
Coolant Ring,ER20,11/32 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40MW71
Mfr. Model # 08520-09.0
UNSPSC #27112808
Shipping Weight 0.01 lbs
Country of Origin Taiwan *
Item Coolant Ring
Collet Series ER20
Type Black Gold
Size (In.) 11/32"
For Use With ER20 Coolant Nut
Size ER20
* This product's country of origin is subject to change

Compliance and Restrictions