Check Availability
  • TECHNIKS 

    Coolant Collet, ER32, 11mm

  • Item # 40MR12
  • Mfr. Model # 04546-11
Coolant Collet, ER32, 11mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40MR12
Mfr. Model # 04546-11
UNSPSC #27112808
Shipping Weight 0.22 lbs
Country of Origin Taiwan *
Item Coolant Collet
Collet Series ER32
Range Exact Size
Size 11.0mm
Coolant Through Yes
For Use With ER Collet Chuck Series, RD Collet Chuck Series, DR Collet Chuck Series, ESX Collet Chuck Series, BR Collet Chuck Series
* This product's country of origin is subject to change

Compliance and Restrictions